Shop All Ear Plugs
Jackson Safety
H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 4 PK
Mfr # 25708
Zoro # G4117517
product price: $247.99
/pk 4, $62.00/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series H10
- Reusability Disposable
- Earplug Material Foam
- Pairs Per Package 500
- Earplug Shape Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 25708
- Zoro # G4117517
- UPC # 626053602741
- Country of Origin Taiwan, Province of China
- Category Ear Plugs
Details
Series | H10 |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 500 |
Earplug Shape | Tapered |
Noise Reduction Rating | 31 dB |
Earplug Color | Orange |
Standards | ANSI S3.19-1974; EN ISO 4869-2:1995; CE Marked; CSA Standard Z94.2 |
Includes | Hardware, Mounting Template |
Insertion Method | Roll-Down |
Style_Combined | Uncorded Hardware, Uncorded Mounting Template |
Style | Uncorded |
Style_Subhead | Uncorded |
Description
Jackson® Safety Universal Size H10 Disposable Earplugs are designed for easy insertion and match the contours of your inner ear to ensure maximum noise reduction and hearing protection. These disposable foam earplugs offer one of the highest noise reduction ratings of 32dB. Made with soft roll-down polyurethane foam in high-visibility orange for easy compliance monitoring. The self-adjusting foam quickly expands to fit the ear canal.
- •Snug Fit: The smooth bullet-shaped ear-plugs have a universal size and are designed for easy insertion and match the contours of your inner ear to ensure maximum noise reduction and hearing protection
- •Noise Suppression: Protecting your ears from exposure to hazardous noises around you, these disposable foam earplugs offer one of the highest noise reduction ratings of 32dB
- •Material: Made with soft roll-down polyurethane foam in high-visibility orange for easy compliance monitoring. The self-adjusting foam quickly expands to fit the ear canal, bringing you better noise-reduction performance
- •Certified: Loud noise can cause permanent damage to the ear and result in hearing impairments. Packaged in a case of 5 bags (each bag containing 500 ear plug pairs), our foam earplugs meet ANSI S3.19-1074 standards.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- CREWS Safety Glasses, Gray Scratch-Resistant (CL112)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67212)
- JACKSON SAFETY H2O Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 26 dB, M, Blue, 100 Pairs (13822)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Tapered Shape, 31 dB, Orange, 8 PK (67210)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- JACKSON SAFETY H20 Reusable Soft TPE Ear Plugs, Flanged Shape, 26 dB, Orange, 4 PK (67221)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-30 Max Lite Single-Use Earplugs, Corded, 30nrr, Green, 100 Pairs (LPF30)
- MOLDEX Rockets Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Carrying Case, Purple, M, 50 Pairs (6405)
- Jackson Safety Hearing Protection