Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Variable Shade
Mfr # 47105
Zoro # G401793164
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Lithium
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Graphics Bead Demon
- Color Red/Black
- Filter Type ADF Variable Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 47105
- Zoro # G401793164
- UPC # 626053620844
- Country of Origin China
- Category Welding Helmets
Details
Battery Type | Lithium |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Graphics | Bead Demon |
Color | Red/Black |
Filter Type | ADF Variable Shade |
ADF Weight | 7.6 oz |
Front Type | Fixed |
Dark to Light Response Time | 0.1 to 0.9 s |
Power Control | Automatic |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Features 4 arc sensors to provide unsurpassed coverage and reliable auto darkening
- •Large viewing area provides added convenience while allowing faster and more efficient work
- •Extended front provides maximum protection from sparks and slag
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7018 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7018093-5)
- HARDWOOD Puritan 6 In Small Cotton Swab, PK 1000 (868-WCS)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- BERNZOMATIC Hose Torch Kit, Propane/MAPP, 5 Ft Hose (384401)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14986)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14302)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- JACKSON SAFETY Fix Shade HSL 100 Welding Helmet, BLU (14976)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- Jackson Safety Welding Helmets