Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Variable Shade
Mfr # 47103
Zoro # G701793161
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Lithium
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Color Red/White/Blue
- Graphics Freedom
- Front Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 47103
- Zoro # G701793161
- UPC # 626053620820
- Country of Origin China
- Category Welding Helmets
Details
Battery Type | Lithium |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Color | Red/White/Blue |
Graphics | Freedom |
Front Type | Fixed |
Filter Type | ADF Variable Shade |
Dark to Light Response Time | 0.1 to 0.9 s |
Power Control | Automatic |
Optical Clarity | 1/1/1/1 |
ADF Weight | 7.6 oz |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Features 4 arc sensors to provide unsurpassed coverage and reliable auto darkening
- •Large viewing area provides added convenience while allowing faster and more efficient work
- •Extended front provides maximum protection from sparks and slag
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- BLUE DEMON Aluminum Tig Rod, 3/32"x36", 10lb, Box (ER5554-094-10T)
- WELLER Hot Air Pencil Sethap200Wdh 30 Stand (T0052711799N)
- COXREELS Swivel, 90 Deg., Brass, 1/8 in FNPT Inlet (498)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47101)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HSL100 Black (46129)
- JACKSON SAFETY Variable Weld Helmet, Hellfire (JCK47101)
- JACKSON SAFETY Fiber Shell Welding Helmet, 2x4.25 Plate Quick Slide Black 4/Cs (14532)
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- Jackson Safety Welding Helmets