Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Variable Shade
Mfr # 47101
Zoro # G801793160
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graphics Hellfire
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Battery Type Lithium
- Color Red/Black
- Dark to Light Response Time 0.15 to 0.8 s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 47101
- Zoro # G801793160
- UPC # 626053620806
- Country of Origin China
- Category Welding Helmets
Details
Graphics | Hellfire |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Battery Type | Lithium |
Color | Red/Black |
Dark to Light Response Time | 0.15 to 0.8 s |
Filter Type | ADF Variable Shade |
ADF Weight | 7.6 oz |
Front Type | Fixed |
Power Control | Automatic |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Features 4 arc sensors to provide unsurpassed coverage and reliable auto darkening
- •Large viewing area provides added convenience while allowing faster and more efficient work
- •Extended front provides maximum protection from sparks and slag
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- XTRWELD SELECT 6011 Filler Metal, 3/16, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011187-5)
- MILLER ELECTRIC Wired Foot Control (301589)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- JACKSON SAFETY Welding Helmet Kit for Face Shields, PK6 (38423)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (14973)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47103)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- WOKIN Flip Up Welding Goggle (589000)
- Jackson Safety Welding Helmets