Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Fixed Shade 10
Mfr # 47104
Zoro # G301793165
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Shade 10
- Battery Type Lithium
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Graphics Reapers N' Roses
- Color Blue|White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 47104
- Zoro # G301793165
- UPC # 626053620837
- Country of Origin China
- Category Welding Helmets
Details
Lens Shade | 10 |
Battery Type | Lithium |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Graphics | Reapers N' Roses |
Color | Blue|White |
Filter Type | ADF Fixed Shade |
ADF Weight | 7.6 oz |
Power Control | Automatic |
Front Type | Fixed |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Best in class 1/1/1/1 optical clarity rating provides a crystal-clear view of the weld
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Extended front provides maximum protection from sparks and slag
- •Ultra-lightweight design is ergonomically balanced and ideal for all-day use
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- DEWALT Inner Protective Lens 5-Pack for DXMF21011 Welding Helmet (41603-IPL-5PK)
- BLUE DEMON High Strength/Duct, Weld Wire, 0.045, 33lb. (ER120S1-045-33)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- JACKSON SAFETY HLX 100 Passive Welding Helmet - Ultra Lightweight (34068)
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- ESAB Front Lens Tweco Helmet (20891010)
- Jackson Safety Welding Helmets