Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Fixed Shade 10
Mfr # 47102
Zoro # G501793163
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Shade 10
- Color Black/Grey/White Plaid
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Battery Type Lithium
- Graphics Gray Matter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 47102
- Zoro # G501793163
- UPC # 626053620813
- Country of Origin China
- Category Welding Helmets
Details
Lens Shade | 10 |
Color | Black/Grey/White Plaid |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Battery Type | Lithium |
Graphics | Gray Matter |
Filter Type | ADF Fixed Shade |
Front Type | Fixed |
Dark to Light Response Time | 0.1 to 0.9 s |
ADF Weight | 7.6 oz |
Power Control | Automatic |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Best in class 1/1/1/1 optical clarity rating provides a crystal-clear view of the weld
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Extended front provides maximum protection from sparks and slag
- •Ultra-lightweight design is ergonomically balanced and ideal for all-day use
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Headband and Mounting (70071622693)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- LINCOLN ELECTRIC Contact Tip, 0.035", Copper, PK10 (KP2744-035)
- BLUE DEMON Ceriated, Tungsten Electrode, 3/32x7", PK10 (TE2C-332-10T)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY Welding Slot Adapter for HLX / HSL and Nitro Welding Helmets SC6 / Sentry III /Charger Hard Hats (15968)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- GVS-RPB Blast Helmet (NV3-705-50)
- Jackson Safety Welding Helmets