Shop All Welding Helmets
Jackson Safety
Graphic Style Premium ADF Welding Helmets Fixed Shade 10
Mfr # 47100
Zoro # G601793162
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Shade 10
- Graphics 6 Feet Under
- Standards ANSI Z87.1|CE|CSA Z94.3 Compliant
- Battery Type Lithium
- Color Black/Grey/White Plaid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 47100
- Zoro # G601793162
- UPC # 626053620790
- Country of Origin China
- Category Welding Helmets
Details
Lens Shade | 10 |
Graphics | 6 Feet Under |
Standards | ANSI Z87.1|CE|CSA Z94.3 Compliant |
Battery Type | Lithium |
Color | Black/Grey/White Plaid |
Power Control | Automatic Shutoff |
Dark to Light Response Time | 0.1 to 0.9 s |
Filter Type | ADF Fixed Shade |
ADF Weight | 7.6 oz |
Front Type | Fixed |
Optical Clarity | 1/1/1/1 |
Description
Whether you are a professional welder or part-time enthusiast, these graphic style auto-darkening welding helmets will reflect your personal style while allowing you to perform at your best.
- •Best in class 1/1/1/1 optical clarity rating provides a crystal-clear view of the weld
- •Exclusive 370 Speed DialTM ratcheting headgear system provides unsurpassed comfort, convenience, and productivity
- •Professional level switching speeds reduce eye strain and fatigue
- •Extended front provides maximum protection from sparks and slag
- •Ultra-lightweight design is ergonomically balanced and ideal for all-day use
Documents & Resources
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-1-50F)
- ESAB Multiprocess Welder, ESAB Rebel, Phase 1 , 120/208/230 V AC , DC TIG, Flux Core, MIG, Stick (0558012702)
- US HARDWARE Stem+Bonnet P-673C (P-673C)
- JACKSON SAFETY Welding Hard Hat Adapt 187K blades Pairs (15972)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Variable Weld Helmet, Freedom (JCK47103)
- JACKSON SAFETY Element Vari ADF Helmet, Solar 9-13 Sensiti Delay Adjust (23282)
- JACKSON SAFETY Sellstrom Confined Space Welding Helmet/Hood (JKSS29411-08E)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14301)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- Jackson Safety Welding Helmets