Shop All Safety Goggles
Jackson Safety
GOGGLE Revolution Blue Frame /Clear Lens
Mfr # 3000048
Zoro # G311339438
product price: $14.15
/ea
Sold in multiples of 30 for $424.50
$424.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 3000048
- Zoro # G311339438
- Country of Origin Unknown
- Category Safety Goggles
Description
Chemical splash, dust and impact goggle; VisiClear anti-fog coating offers unprecedented anti-fog optics, ant scratch and anti-static characteristics for extreme visual clarity in all conditions. The superior style, comfort and fit of Dynaflex material conforms to the face, stays supple in extreme climates and is easy to clean and sanitize. Proprietary Cross Vent Technology provides the unique design which keeps air flowing in and moisture or chemical splashes out and the polycarbonate lens provides superior impact resistance. Added feature is the replaceable lens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Poly Barricade, Orange, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Orange (BCD-7636-OR)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear (5010S)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- JACKSON SAFETY Safety Goggles, Clear Anti-Fog Lens, GPL500 Series (21000)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15992)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15993)
- JACKSON SAFETY Welding Goggles, Lift Front, PC Lens (15994)
- DEWALT Impact Resistant Safety Goggles, Concealer, Dual Mold, Clear Anti-Fog, Scratch-Resistant Lens (DPG82-11)
- Jackson Safety Safety Goggles