Shop All Hard Hats
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow
Mfr # 14407
Zoro # G4252613
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Sentry III*
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14407
- Zoro # G4252613
- UPC # 626053602871
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Sentry III* |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Yellow |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
High-Visibility | No |
Head Protection Brand | JACKSON SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Sentry III*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower and Eyewash Station (8320-8325)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- CLEMCO Replacement Lens Protector 19.5"x11" (6190)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (14409)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (14416)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (20392)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14843)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (20394)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Orange (H2-CH-05)
- Jackson Safety Head Protection