Shop All Hard Hats
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red
Mfr # 20394
Zoro # G4241711
product price: $12.19
/ea
$12.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Charger*
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20394
- Zoro # G4241711
- UPC # 626053603694
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Charger* |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 1, Class E |
Graphics | None |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | JACKSON SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Charger(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- KIDDE Smoke Alarm Front Load (21007582)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- JACKSON SAFETY Hat Hard Black Western Ratchet (3007313)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (20392)
- OBERON Front Brim Hard Hat, Type 1, Class E, Pinlock, White (HC6P-WHT-S)
- Jackson Safety Hard Hats