Shop All Hard Hats
Jackson Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink
Mfr # 20403
Zoro # G4242847
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Charger*
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20403
- Zoro # G4242847
- UPC # 626053603755
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Charger* |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Neon Pink |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Graphics | None |
ANSI Impact Type | 1 |
High-Visibility | Yes |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | JACKSON SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Charger(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0322BY)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (20401)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- JACKSON SAFETY Hard Hat, BlockheadII, Advantage, Vented, Full Brim, Blue (20822)
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20927)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- Jackson Safety Hard Hats