Jackson Safety

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime, 12 PK


product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material High-Density Polyethylene (HDPE)
  • Fits Hat Size 6-1/2" to 8"
  • Series SC-6
  • Head Protection Suspension Type Ratchet (4-Point)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Hat Size 6-1/2" to 8"

Description

The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience. Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range. Established in 1933,Jackson Safety has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries. When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety has set the standard. Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety provides the widest range of safety choices to meet the needs of every job and every worker.


  • •Material: The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility
  • •Design: Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting
  • •Benefits: The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5" to 8" for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience
  • •Certified: Sold in a case of 12 and meets ANSI Z89.1 Type 1, Class C, G & E standards; This yellow head protection, includes a universal accessory slot for compatibility with other attachments to extend protection or vision range
  • •Comfortable 4-pt. ratchet suspension fits head sizes 6-1/2 to 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.