Shop All Hard Hat Accessories
Jackson Safety
For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK
Mfr # 20194
Zoro # G2655032
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
- For Use With Safety
- Suspension Adjustment Type Pinlock
- Size 6 1/2 - 8 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 20194
- Zoro # G2655032
- UPC # 626053603663
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Size | 6 1/2 - 8 1/4 |
Width | 12 in |
Height | 22 in |
Length | 4.8 in |
Overall Depth | 11 |
Details
Material | Polycarbonate |
Color | Black |
For Use With | Safety |
Suspension Adjustment Type | Pinlock |
Weight | 12 |
Description
Replacement suspension for Jackson Safety® C10 bump caps
- •Replacement suspension for Jackson Safety® C10 bump caps
- •4-point suspension
- •Easy to install
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- BIOREM-2000 Oil and Water Separator Treatment, PK4 (8888-001)
- NEVS 3/4" Color Coding Dots Yellow - Roll Form (DOT-34RL Yellow)
- CONDOR Tacky Mat, Blue, 36 x 36 In, PK4 (6GRC4)
- JACKSON SAFETY Hard Hat Inter System, SC6 Repl Blades, Fit-All, Black (39476)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Red, 6 PK (38426)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14946)
- 3M M-350 Replacement Head Suspension For M-300 And M-400 Hardhats, (51131173194)
- Jackson Safety Head Protection