Shop All Welding Accessories
Jackson Safety
Flange Aligning Tools
Mfr # 14779
Zoro # G4119361
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Pipe Flange Aligner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14779
- Zoro # G4119361
- UPC # 626053604813
- Country of Origin China
- Category Welding Accessories
Details
Item | Pipe Flange Aligner |
Accessory Type | Pipe Flange Aligner |
Description
Jackson® Curve-O-Mark® offers a full range of leveling tools and flange aligners designed specifically for professional pipe-fitters, steel workers, and electricians.
- •Material: Made of durable, lightweight, cast aluminum material; This level has two built-in 25-pull magnets that are sturdy enough to hold securely to any steel surface
- •Features: An easy to use tool for determining angles; This Jackson Safety level has a 360-degree adjustable dial bubble protractor (DSL) with two 90-degree quadrants, giving you precision and accuracy
- •Measure: Ideal for pipe fitters, welders, jig builders or any industry that needs to determine angles to work; This #8 Pro-Mag Level measures 9" x 2" x 3/4" and 1 Jackson Safety Pro-Mag Level is sold per order
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002727)
- VICTOR Heating Nozzle, 1 Piece, Size 15 (0323-0325)
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- JACKSON SAFETY Dial Set Level Alum 180Degree Adjust DSL Use CurvOMark Tools (14797)
- JACKSON SAFETY 1 Contour Marker Alum Pipes 1.5– 18 Diameter (14771)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- JACKSON SAFETY 7 CurvOMark Cntr Pipe Mark Jumbo YHead Dial Bub Protrct Alum (14776)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- INSIZE Fillet Weld Gage, SS (4846-1)
- Jackson Safety Welding Accessories