Shop All Welding Helmets
Jackson Safety
Fasade J Trim Smoked Pewter PK5
Mfr # 14527
Zoro # G0337211
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Passive
- Lens Shade 10
- Viewing Area 2 in x 4.25 in
- Electromagnetic Sensor No
- Graphics None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14527
- Zoro # G0337211
- UPC # 626053606732
- Country of Origin United States
- Category Welding Helmets
Description
Welding Helmet, Color Black, Features Made Of 10 Percent Recycled Fiber Content, Graphics None, Grind Mode No, Helmet Material Vulcanized Fiber, Helmet Type Fixed Shade, Includes (1) Shade 10 Filter Plate, Includes Batteries No, Lens Color Gray, Magnification No, Number of Arc Sensors 0, Series 411P, Standards ANSI Z87.1 2010, Suspension Adjustment Type Ratchet, Switching Speed Not Rated, Viewing Area 2 in x 4.25 in, Welding Shade Designation W10, includes Electromagnetic Sensor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- BLACK SWAN Plastic Pipe Cement Daubers 1/2 pt. (11075)
- FLANGE WIZARD Magnetic Centering Head, Large (53085-M)
- UNIWELD Replacement Gauge, For Use With Oxygen and Compressed Gas Regulator, Steel, Gold (G7SD)
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- JACKSON SAFETY HSL Pass Welding Helmet, Shade 10 Filter 2x4.25 Plate Narrow Black (14979)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- JACKSON SAFETY 117A Headgear (14556)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HLX UltraLite Stars Scars (46101)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47102)
- WESTWARD Passive Welding Helmet, 10, Black (4UZZ3)
- Jackson Safety Welding Helmets