Shop All Faceshields and Visors
This Product is Discontinued
Jackson Safety
Faceshield Assembly (Discontinued)
Mfr # 28634
Zoro # G7299767
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polycarbonate
- For Use With Any Jackson Safety Head Gear
- Visor Thickness 0.060"
- Standards ANSI Z87.1 2010
- Features Provide Protection against High Heat Applications, Flying Debris and Chemical Splash; IRUV Filter Additives in Shade 3 and 5 provide additional Infrared and Ultraviolet Radiation Protection; Protection when Working near Welding Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 28634
- Zoro # G7299767
- UPC # 626053602123
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 8" |
Visor Height | 8" |
Details
Item | Special Face Shield |
Material | Polycarbonate |
For Use With | Any Jackson Safety Head Gear |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 2010 |
Features | Provide Protection against High Heat Applications, Flying Debris and Chemical Splash; IRUV Filter Additives in Shade 3 and 5 provide additional Infrared and Ultraviolet Radiation Protection; Protection when Working near Welding Applications |
Description
Faceshield Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.