Shop All Hard Hat Accessories
Jackson Safety
Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black
Mfr # 14944
Zoro # G8589402
original price:
$20.89
6% off
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats
- Includes Spark Deflector
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14944
- Zoro # G8589402
- UPC # 626053603335
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Faceshield Adapter |
Material | Plastic |
Color | Black |
For Use With | Sentry III Hard Hats, SC-6, Charger Series Hard Hats |
Includes | Spark Deflector |
Dielectric Protection | Yes |
Compatible with Series | Charger, SC-6, Sentry III |
Compatible with Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible with Brand | Jackson Safety |
Compatible Manufacturer Part Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Compatible Manufacturer Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use with Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
For Use With Mfr. Model Number | 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403 |
Description
Faceshield Adapter, Color Black, Dielectric Protection Yes, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats, Includes Spark Deflector, Material Plastic, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA77, 33VA78, 33VA79, 33VA85, 43FX97, 43FX98, 43RX76, 43RX78, 8A872, 8EKL0, 8ERE8, 8EUK5, 8EUK6, 8RMN4, 8U120, 8VKH5, 8YDP3, 8ZR45, 9CEH4, 9GDG8, 9GDH0, 9HUJ0, 9JWA7, 9L759, 9NXZ0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5 (7376-4-PK)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- JACKSON SAFETY For Use With Safety 6 1/2 - 8 1/4, Black, 12 PK (20194)
- JACKSON SAFETY 61970 UNIVERSAL SLOT ADAPTER (S61970)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- JACKSON SAFETY 6Pt Ratch Suspens Replace Part Hard Hat Fits 6.5-8 (14426)
- JACKSON SAFETY HHIS Hard Hat Adaptor for Face Shield, For Use With Face Shields Black, Gray, Red, 6 PK (38424)
- JACKSON SAFETY Replace 4Pt Ratch Suspens Comfortable Headgear Select Hats (14936)
- Jackson Safety Hard Hat Accessories