Shop All Faceshields and Visors
Jackson Safety
Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment
Mfr # 14942
Zoro # G4117751
product price: $320.99
/pk 12, $26.75/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Silver
- Visor Material Aluminum
- For Use With With Non-Slotted Caps
- Features Ideal for when your Job Requires a Hard Hat and a Face Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14942
- Zoro # G4117751
- UPC # 626053603311
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Cap Mount Adapter |
Visor Color | Silver |
Visor Material | Aluminum |
For Use With | With Non-Slotted Caps |
Features | Ideal for when your Job Requires a Hard Hat and a Face Shield |
Description
The Jackson® Safety universal face shield adapters are designed for use with non-slotted hard hats. Each hard hat adapter utilizes a coil spring and c-channel mount to securely lock into place.
- •24 Jackson Safety Model C Bracket / Case
- •Ideal for backward facing hard hats (by Jackson Safety)
- •Easily attaches the face shield to the hard hat
- •Face shields are sold separately
- •Fits SC-6 Hard Hat, Sentry III Hard Hat, and Charger Hard Hat (all sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (11-920)
- WHEELOCK MT4 Strobe Horn 115 AC- Silver Strobe (MT4-115-WH-VNS)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- JACKSON SAFETY Acetate Face Shield 9x15.5 CLR Reusable Face Protect (29091)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- JACKSON SAFETY Face Shield Visor, PC, Gold, 0.08" Thick (29088)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Maxview Faceshield, Visor Coating: Uncoated (14202)
- MSA SAFETY Visor, Clear, Polycarbonate (10115848)
- Jackson Safety Eye Protection