Shop All Faceshields and Visors
Jackson Safety
Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment
Mfr # 14390
Zoro # G4117919
product price: $312.99
/pk 24, $13.04/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Silver
- Visor Material Aluminum
- For Use With Fits SC-6, Sentry III, and Charger Hard Hats
- Features Easily Attaches to a Face Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14390
- Zoro # G4117919
- UPC # 626053602857
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Cap Coil Spring Attachment |
Visor Color | Silver |
Visor Material | Aluminum |
For Use With | Fits SC-6, Sentry III, and Charger Hard Hats |
Features | Easily Attaches to a Face Shield |
Description
The Jackson® Safety universal face shield adapters are designed for use with non-slotted hard hats. Each hard hat adapter utilizes a coil spring and c-channel mount to securely lock into place.
- •24 Jackson Safety Model C Bracket / Case
- •Ideal for backward facing hard hats (by Jackson Safety)
- •Easily attaches the face shield to the hard hat
- •Face shields are sold separately
- •Fits SC-6 Hard Hat, Sentry III Hard Hat, and Charger Hard Hat (all sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, Coyote, PR (50433.14)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63062-00A)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Polycarbonate (25973)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- JACKSON SAFETY Face Shield Visor, PC, Gold, 0.08" Thick (29088)
- NATIONAL SAFETY APPAREL Faceshield Unit with Elastic Strap, 10" W (H16XXCRYORG-NR)
- Jackson Safety Eye Protection