Shop All Faceshields and Visors
Jackson Safety
Face Shield Visor, PC, Gold, 0.08" Thick
Mfr # 29088
Zoro # G810090465
original price:
$209.99
23% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- For Use With 14391, 14393, 14948
- Visor Thickness 0.08 in
- Standards ANSI Z87.1+
- Features Offers Protection From Impact, Flying Debris, and Splash At High Temperatures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29088
- Zoro # G810090465
- UPC # 626053620462
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 20 in |
Visor Height | 10 in |
Details
Item | Face Shield Visor |
Visor Color | Gold |
Visor Material | Polycarbonate |
For Use With | 14391, 14393, 14948 |
Visor Thickness | 0.08 in |
Standards | ANSI Z87.1+ |
Features | Offers Protection From Impact, Flying Debris, and Splash At High Temperatures |
Compatible with Manufacturer Model Number | 14391, 14393, 14948 |
Compatible with Brand | Jackson Safety |
Visible Light Scale Protection | No |
Compatible with Series | Universal |
Includes Anti-Static Visor Coating | No |
Includes Anti-Fog Visor Coating | No |
Includes No Visor Coatings | No |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible Manufacturer Part Number | 14391, 14393, 14948 |
Compatible Manufacturer Model Number | 14391, 14393, 14948 |
For Use with Mfr. Model Number | 14391, 14393, 14948 |
For Use With Mfr. Model Number | 14391, 14393, 14948 |
Description
Face Shield Visor, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33UZ96, 33UZ99, 33VA08, Compatible with Manufacturer Model Number 14391, 14393, 14948, Compatible with Series Universal, Features Offers Protection From Impact, Flying Debris, and Splash At High Temperatures, For Use With 14391, 14393, 14948, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Warning Label, 4 In. H, 4 In. W, PK10 (60213)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- PIG Tamperproof Seal Label, 2" W, 6" L, PK102 (LBL100)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- JACKSON SAFETY Face Shield Visor, PC, Gray, 0.08" Thick (29075)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- JACKSON SAFETY Face Shield Cap Adapters - Slotted - Blade Mounted (14951)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- OPTREL Clearmaxx Tear Off Foil (5000.039)
- Jackson Safety Faceshields and Visors