Shop All Welding Helmet Accessories
Jackson Safety
Face Shield Crown and Headgear
Mfr # 29051
Zoro # G4117465
product price: $693.99
/pk 60, $11.57/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyeurethane Foam
- Standards CSA Z94.3 Compliant|ANSI Z87.1+High Impact
- Half Mask Suspension Type Ratcheting
- Type Crown
- Face Shield System Style Single Crown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29051
- Zoro # G4117465
- UPC # 626053602161
- Country of Origin United States
- Category Welding Helmet Accessories
Details
Item | Headgear,Facesaver Bulk,Ratchet,PK60 |
Material | Polyeurethane Foam |
Standards | CSA Z94.3 Compliant|ANSI Z87.1+High Impact |
Half Mask Suspension Type | Ratcheting |
Type | Crown |
Face Shield System Style | Single Crown |
Crown Material | Plastic |
Description
The Jackson Safety crown and headgear has been specially designed to offer maximum protection, ease of use, and extreme comfort and fit.
- •Available in pinlock or ratcheting suspension
- •Made with a black injection molded crown
- •Replaceable sweatband included (model 14958)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WP332X7)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- CHEMTRONICS Desoldering Wick, 5 ft., 2, Copper (40-2-5)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6011, 5 lb. (E6011-125-05)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- SAVE PHACE ADF Filter Replacement, 2 Sensor Model (3011568)
- Jackson Safety Welding Helmet Accessories