Shop All Faceshields and Visors
Jackson Safety
Face Shield Cap Adapters - Slotted - Blade Mounted
Mfr # 14951
Zoro # G4117718
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Plastic
- For Use With Attaches to SC-6, Sentry III and Charger Hard Hats
- Dielectric Protection Yes
- Features Ideal for when the Job requires a Hard Hat and a Face Shield; Spark Deflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14951
- Zoro # G4117718
- UPC # 626053603380
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Cap Adapter |
Visor Color | Black |
Visor Material | Plastic |
For Use With | Attaches to SC-6, Sentry III and Charger Hard Hats |
Dielectric Protection | Yes |
Features | Ideal for when the Job requires a Hard Hat and a Face Shield; Spark Deflector |
Description
Jackson® Safety Slotted Blade Mounted Face Shield Cap Style Hard Hat Adapters pivots up and down and easily secures the face shield in a variety of positions with integral plastic lugs. Designed to use with slotted caps, this adapter is ideal when the job requires a hard hat and face shield. Compatible with Jackson® Safety SC-6, Charger, and Sentry III and many other slotted hard hat brands.
- •Use: This adapter pivots up and down and easily secures the face shield in a variety of positions with integral plastic lugs
- •Benefit: Designed to use with slotted caps, this adapter is ideal when the job requires a hard hat and face shield
- •Compatibility: Securely attaches to SC-6, Sentry III and Charger Hard Hats (sold separately)
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- TILLMAN 24X24 Dk Brwn Lth Waist Aprn (3824)
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-L (WC011)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- JACKSON SAFETY Replacement Splash Shield (14355)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- JACKSON SAFETY Acetate Face Shield 8x15.5x.06 CLR Reusable Face Protect (29054)
- JACKSON SAFETY Quad 500 Faceshield (14220)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- Jackson Safety Eye Protection