Shop All Faceshields and Visors
Jackson Safety
Face Shield Adapters with Crown - Cap Style Non-Slotted
Mfr # 14952
Zoro # G4117709
product price: $976.99
/pk 40, $24.42/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Plastic
- For Use With Non-Slotted Hard Hats
- Features Uses Clips Pressed over the Cap Rim for Firm Fit; Polyethylene Spark Deflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14952
- Zoro # G4117709
- UPC # 626053603397
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Cap Adapter |
Visor Color | Black |
Visor Material | Plastic |
For Use With | Non-Slotted Hard Hats |
Features | Uses Clips Pressed over the Cap Rim for Firm Fit; Polyethylene Spark Deflector |
Description
Jackson® Safety Cap Style Face Shield Adapter feature an oversized crown for cap style hard and features five easy-to-swivel lock mounting pins for universal windows. A vertical lock-in eliminates face shield creep. Attaches to SC-6, Sentry III®, Charger®, and many other hard hat brands.
- •For use with cap style (partial brim) hard hats
- •Features an oversized crown for added protection from sparks and flying debris
- •Vertical lock-in eliminates face shield creep
- •Features five easy-to-swivel lock mounting pins for universal windows
- •Attaches to Jackson Safety® SC-6, Sentry III®, Charger®, and many other hard hat brands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 130)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-30-C-35-NO-YEX-A)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20695)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in (4199CL)
- Jackson Safety Eye Protection