Shop All Faceshields and Visors
Jackson Safety
F50 Polycarbonate Heat-Deflecting Face Shield Windows
Mfr # 29085
Zoro # G209448136
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Thermally Reflective|Anti-Scratch
- Visor Thickness 0.060"
- Standards ANSI Z87.1+High Impact
- Features Latex-free|Recyclable|Reusable|Cold Flexibility|Dielectric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29085
- Zoro # G209448136
- UPC # 626053620455
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Lens Coating | Thermally Reflective|Anti-Scratch |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+High Impact |
Features | Latex-free|Recyclable|Reusable|Cold Flexibility|Dielectric |
Description
These polycarbonate face shields provide premium impact protection from flying debris and chemical splash and feature special coatings that help dissipate heat.
- •Offers protection from impact, flying debris, and splash at extreme temperatures
- •Extra-large window offers better wraparound protection for maximum safety
- •Thicker material (.075”) blocks more heat than traditional styles
- •Metalized coating offers protection up to 2000°F while still allowing safe and clear views
- •Anti-scratch treatment protects gold and aluminum coating and provides long service life
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- NMC Fire Extinguisher Sign (FX122P)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92724L)
- JACKSON SAFETY Quad 500 Replacement (14250)
- JACKSON SAFETY Safe 2 Face Protect Cap Mount - Visor Carrier (16797)
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- JACKSON SAFETY GRAINGER Replace Face Shield Len 15 1/2 X 8 IN (33923)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (AS2000FB-PP)
- Jackson Safety Eye Protection