Shop All Faceshields and Visors
Jackson Safety
F400XP Faceshield
Mfr # 14262
Zoro # G7646467
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Nylon
- Visor Material Polycarbonate
- Lens Coating Uncoated
- For Use With Jackson Safety Faceshield Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14262
- Zoro # G7646467
- UPC # 626053611170
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 8 in |
Details
Item | Faceshield Assembly |
Visor Color | Clear |
Material | Nylon |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | Jackson Safety Faceshield Models |
Visor Thickness | 0.6 in |
Dielectric Protection | No |
Standards | ANSI Z81.1 |
Features | Can be used with all Universal Pin Pattern Windows Including Over 30 Jackson Safety Style, Easy Removal, Extended Crown Built with Premium High-Impact Rated Material, Quick-Change Install, Speed Dial Ratcheting Headgear |
Faceshield Assembly/Headgear Suspension | Ratchet |
Headgear Color | Gray |
Includes | Molded Polycarbonate Window |
Suspension Adjustment Type | Ratchet |
Headgear Style | Single Crown |
Disposable/ Reusable | Reusable |
Description
Faceshield Assembly, Dielectric Protection No, Features Can be used with all Universal Pin Pattern Windows Including Over 30 Jackson Safety Style, Easy Removal, Extended Crown Built with Premium High-Impact Rated Material, Quick-Change Install, Speed Dial Ratcheting Headgear, Headgear Color Gray, Headgear Material Nylon, Headgear Style Single Crown, Standards ANSI Z81.1, Suspension Adjustment Type Ratchet, Visor Color Clear, Visor Height 8 in, Visor Material Polycarbonate, Visor Thickness 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 1000 X 600 mm -THICKNESS 0, 3 MM (79802)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- JACKSON SAFETY Face Shield Visor, PC, Gray, 0.08" Thick (29075)
- JACKSON SAFETY Replacement Anti-Fog Shield (29107)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- JACKSON SAFETY F10 PETG Face Shield Windows (28963)
- DEFENDER SAFETY H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (H2-VZ-08)
- Jackson Safety Eye Protection