Shop All Faceshields and Visors
Jackson Safety
F30 Acetate Face Shield Windows
Mfr # 29105
Zoro # G1105810
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Acetate
- Lens Coating Uncoated
- Visor Thickness 0.040"
- Standards ANSI Z87.1
- Features Latex-free|Recyclable|Reusable|Dielectric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29105
- Zoro # G1105810
- UPC # 626053616892
- Country of Origin United States
- Category Faceshields and Visors
Details
Visor Material | Acetate |
Lens Coating | Uncoated |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1 |
Features | Latex-free|Recyclable|Reusable|Dielectric |
Description
Jackson Safety acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist.
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Superior scratch and chemical resistance
- •Provides excellent visibility and clarity
- •Ideal for work environments where both impact and chemical splash hazards exist
- •Meets ANSI Z81.1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 10, PR (97-012)
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Shrink Wrapped, Size S (60-1-1722-S-K)
- JACKSON SAFETY Replacement Parts - Speed Dial 370™ Ratcheting Headgear - Quad™ 500, Maxview™, F4XP Series (20694)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Lite GRN Reusable (29082)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Face Unbound (30706)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- PIP Face Shield/Visor (251-HP1491PFS)
- Jackson Safety Faceshields and Visors