Shop All Faceshields and Visors
Jackson Safety
F30 Acetate Face Shield Windows
Mfr # 14445
Zoro # G4117885
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Uncoated
- For Use With Mfr. No. 29077; Any Jackson Safety Headgear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14445
- Zoro # G4117885
- UPC # 626053602031
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 9" |
Details
Item | F30 Face Shield |
Color | Clear |
Material | Acetate |
Visor Material | Acetate |
Lens Coating | Uncoated |
For Use With | Mfr. No. 29077; Any Jackson Safety Headgear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1-2010 |
Features | Robust Combination of Weight and Strength, Excellent Cold Flexibility |
Description
Jackson Safety acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist.
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Superior scratch and chemical resistance
- •Provides excellent visibility and clarity
- •Ideal for work environments where both impact and chemical splash hazards exist
- •Meets ANSI Z81.1 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB18GL)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- ZORO SELECT Vertical Panel Base, 1 5/16 in Height, 18 1/2 in Width (03-760-15)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- JACKSON SAFETY Disposable Splash Shield (14360)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- JACKSON SAFETY Replacement Visor, Faceshield Window for Jackson Safety Headgear, PETG, Clear, 8 in H x 15 1/2 in W (29104)
- JACKSON SAFETY Face Shield Adapter, Coil Spring, Aluminum, Non-Slotted (14945)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- Jackson Safety Faceshields and Visors