Shop All Faceshields and Visors
Jackson Safety
F20 Polycarbonate Face Shield Windows
Mfr # 29099
Zoro # G4117410
product price: $192.99
/pk 36, $5.36/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
- For Use With Any Jackson Safety Head Gear
- Visor Thickness 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29099
- Zoro # G4117410
- UPC # 626053602383
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | F20 Face Shield |
Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | Any Jackson Safety Head Gear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1+ 2010 |
Features | Protects Against Flying, Abrasive Particles and Chemical Splash |
Description
Jackson Safety polycarbonate face shield windows are designed to offer premium protection from flying debris and high heat work applications. They are ideal for a wide range of heavy industrial manufacturing applications.
- •Provides ideal optical clarity and high-performance durability in work environments involving exposure to impact hazards and flying debris
- •Excellent flexibility even when used in cold working environments
- •Ideal solution when working in high heat applications
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Ideal for numerous industries including automotive, transportation, construction, manufacturing, mining, oil and gas, and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- MCR SAFETY Leather Palm Gloves, Pigskin Palm, 2XL, PR (3401XXL)
- SIGNMISSION OSHA BE CAREFUL Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, OS-BC-D-57-L-10062 (OS-BC-D-57-L-10062)
- LYLE Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU3-0290-RD_5x3.5)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Steel Mesh (16799)
- JACKSON SAFETY Acetate Face Shield 9x19.5 CLR Reusable Face Protect (29083)
- JACKSON SAFETY Quad 500 Faceshield, Visor Color: Clear (14238)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- Jackson Safety Faceshields and Visors