Shop All Faceshields and Visors
Jackson Safety
F20 Polycarbonate Face Shield Windows
Mfr # 29097
Zoro # G4117438
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
- For Use With Any Jackson Safety Head Gear
- Visor Thickness 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 29097
- Zoro # G4117438
- UPC # 626053602369
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | F20 Face Shield |
Color | Medium Green |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | Any Jackson Safety Head Gear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1+ 2010 |
Features | Protects Against Flying, Abrasive Particles and Chemical Splash |
Description
Jackson Safety polycarbonate face shield windows are designed to offer premium protection from flying debris and high heat work applications. They are ideal for a wide range of heavy industrial manufacturing applications.
- •Provides ideal optical clarity and high-performance durability in work environments involving exposure to impact hazards and flying debris
- •Excellent flexibility even when used in cold working environments
- •Ideal solution when working in high heat applications
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Ideal for numerous industries including automotive, transportation, construction, manufacturing, mining, oil and gas, and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North(TM) 7600 Full Face Respirator, S (760008AS)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- HONEYWELL UVEX Safety Glasses, Clear Antifog Coating (S2500C)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.06 CLR Unbound 12/Cs (29087)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Lite GRN Reusable (29082)
- Jackson Safety Faceshields and Visors