Shop All Faceshields and Visors
Jackson Safety
F10 PETG Face Shield Windows
Mfr # 29101
Zoro # G4117401
product price: $313.99
/pk 36, $8.72/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic Polymer Resin (PETG)
- Visor Material PETG
- Lens Coating Uncoated
- For Use With Any Jackson Safety Brand Headgear
- Visor Thickness 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29101
- Zoro # G4117401
- UPC # 626053602406
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | F10 Face Shield |
Material | Thermoplastic Polymer Resin (PETG) |
Visor Material | PETG |
Lens Coating | Uncoated |
For Use With | Any Jackson Safety Brand Headgear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1-2010 |
Features | Affordable, Disposable and Recyclable |
Disposable/ Reusable | Reusable |
Description
Jackson Safety PETG face shields provide on-the-job protection for tasks that produce dust and hazardous splash and spray. They are ideal for light industrial manufacturing, landscaping, and food processing.
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Thermoplastic polymer resin material allows maximum light transmission
- •Ideal for light industrial work applications, food production facilities, and outdoor landscaping
- •Offers on-the-job protection from dust, hazardous splash, and general debris
- •Meets ANSI Z87.1 standards (except model 28765)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XS, 1 PR (9672DT5XS)
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow (897-15-S-35-NO-YAX-C)
- KONG USA Back-Up Fall Protection Kit 30' (8021NSET25)
- JACKSON SAFETY Face Shield Cap Adapters - Slotted - Blade Mounted (14951)
- JACKSON SAFETY F400XP w/ 370 Headgear Only (14260)
- JACKSON SAFETY Face Shield Adapter, Coil Spring, Aluminum, Non-Slotted (14945)
- JACKSON SAFETY F30 Acetate Face Shield Windows (14445)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38424)
- SPERIAN BY HONEYWELL Sperian Face Shield Window 15" W x 8.5" H (GLS204-0001)
- Jackson Safety Eye Protection