Shop All Faceshields and Visors
Jackson Safety
F10 PETG Face Shield Windows
Mfr # 28962
Zoro # G4117480
product price: $333.99
/pk 50, $6.68/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic Polymer Resin (PETG)
- Visor Material PETG
- Lens Coating Uncoated
- For Use With Any Jackson Safety Brand Headgear
- Visor Thickness 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 28962
- Zoro # G4117480
- UPC # 626053602543
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 9" |
Details
Item | F10 Face Shield |
Material | Thermoplastic Polymer Resin (PETG) |
Visor Material | PETG |
Lens Coating | Uncoated |
For Use With | Any Jackson Safety Brand Headgear |
Visor Thickness | 0.040" |
Standards | ANSI Z87.1-2010 |
Features | Affordable, Disposable and Recyclable |
Disposable/ Reusable | Reusable |
Description
Jackson Safety PETG face shields provide on-the-job protection for tasks that produce dust and hazardous splash and spray. They are ideal for light industrial manufacturing, landscaping, and food processing.
- •Universal Pin Pattern Mounting System allows use with most brands of headgear
- •Thermoplastic polymer resin material allows maximum light transmission
- •Ideal for light industrial work applications, food production facilities, and outdoor landscaping
- •Offers on-the-job protection from dust, hazardous splash, and general debris
- •Meets ANSI Z87.1 standards (except model 28765)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- ZORO SELECT Hand Stamp, 1/2 In, Number Set (20Y595)
- TILLMAN Bwn Imp W/Patch-Bulk, PR (1500YPPB)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 Dark GRN Unbound (29100)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- JACKSON SAFETY 3000621 HEADGEAR 117A REPL KIT F/WH951P* (MFP35083)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29075)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- Jackson Safety Eye Protection