Shop All Safety Goggles
This Product is Discontinued
Jackson Safety
Eye Protection, Clear Anti-Fog Coating Lens (Discontinued)
Mfr # 18629
Zoro # G2459227
This Product is Discontinued
Key Features
- Frame Color Blue
- Lens Color Clear
- Lens Coating Anti-Fog Coating
- Standards ANSI Z87.1 2010 Basic Impact
- Eyewear Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 18629
- Zoro # G2459227
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Standard |
Details
Item | Eye Protection |
Frame Color | Blue |
Lens Color | Clear |
Lens Coating | Anti-Fog Coating |
Standards | ANSI Z87.1 2010 Basic Impact |
Eyewear Venting | Double Pane |
Color | Blue |
Features | Splash Protection |
Description
Jackson Safety'S V90 Features Monogoggle* Xtr Goggles Integrated Into A Face Shield To Provide Full Eye And Face Protection From Liquids Without The Hassle Of Primary Eye Protection Underneath A Face Shield. The Curved Face Shield Conforms To The Shape Of The Face For Added Protection, And Detaches From The Goggles For A 2-In-1 Solution.,Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.