Shop All Faceshields and Visors
Jackson Safety
Disposable Splash Shield
Mfr # 14360
Zoro # G7987954
product price: $2.69
/ea
Not eligible for select promotions
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polyester
- Visor Material Polyethylene
- Lens Coating Anti-Fog
- Visor Thickness 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14360
- Zoro # G7987954
- UPC # 626053616984
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Visor Height | 8 5/8 in |
Visor Width | 12 1/2 in |
Description
Faceshield Assembly, Compatible with Brand Jackson Safety, Compatible with Manufacturer Model Number Not Applicable, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Cost Effective, Disposable, Foam Sweatband, Individually Wrapped, Large Viewing Area, Scratch Resistant, Splash Protection, Headgear Color White, Headgear Material Polyester, Headgear Style Elastic Band, Includes PET Window, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- QUICK DAM Flood Bag Emergency Kit (QDGG1248-5)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 11, PR (R-840)
- GEORGIA BOOT Size 8 Alloy Alloy Toe Boots, Brown (GB00428)
- JACKSON SAFETY Maxview Faceshield, Visor Height: 9 in (14201)
- JACKSON SAFETY F30 Acetate Face Shield Windows (14445)
- JACKSON SAFETY Face Shield Visor, 3/64inTx9inHx15-1/2inW (29079)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Unbound (29087)
- JACKSON SAFETY Quad 500 Replacement (14258)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- Jackson Safety Eye Protection