Shop All Welding Accessories
Jackson Safety
Curv-O-Mark Pipe and Tool Marking - Radius Markers
Mfr # 14783
Zoro # G4119328
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter Up to 40" radius
- Accessory Type Radius,Marker-Jumbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14783
- Zoro # G4119328
- UPC # 626053604851
- Country of Origin China
- Category Welding Accessories
Dimensions
Diameter | Up to 40" radius |
Details
Item | Radius,Marker-Jumbo |
Accessory Type | Radius,Marker-Jumbo |
Description
Jackson® Safety Curve-O-Mark® Radius Markers are used by pipe fitters and welders alike for an economical precision tool used to mark straight lines around pipes or to mark a straight edge prior to welding or cutting.
- •Made with an anodized rust proof aluminum for lasting protection
- •Arms are precisely aligned with spring tension joints to guarantee accuracy and rigidity
- •Holder accommodates flat or round soapstone and pencils
- •Folding type design. Mini, small, and standard models will fit conveniently in a shirt pocket
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- MR. HEATER Hose Assmb T & Y Conn5' (F273710)
- POWERWELD Replacement Headgear for PowerWeld Economy Passive Welding Helmets (WHHG)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10 (S240-10)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- JACKSON SAFETY Contour Magnetic Burning Guide (14791)
- JACKSON SAFETY Contour Radius Marker Stand Alum Up to 24 Inches Radius (14782)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- JACKSON SAFETY Burning Squares and Guides (14793)
- JACKSON SAFETY Ground Clamp GC3 1.625In Jaw 1-2 Cab Conn Cap ForgCopAlloy (14731)
- XTRWELD EHL50 Lenco Style Electrode Holder, 200 Amp (EHL500)
- Jackson Safety Welding Accessories