Shop All Welding Accessories
Jackson Safety
Contour Worker Kit
Mfr # 20664
Zoro # G0535001
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Characteristics Consist Of Top Selling Precision Pipe Marking Tools In A Heavy Duty Locking Metal Case
- Application For Precision Pipe Markings and Layouts
- Includes Metal Carry/Storage Case, Number 1 Contour Marker, Number 7 Centering Head, Number 8 Pro-Mag Level, Radius Marker, Square Soap Stone and Holder
- Tool Type Contour Layout Kit
- Compatible Pipe Diameter (Maximum) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20664
- Zoro # G0535001
- UPC # 626053605179
- Country of Origin China
- Category Welding Accessories
Dimensions
Compatible Pipe Diameter (Maximum) | 18 in |
Compatible Pipe Diameter (Minimum) | 1 1/2 in |
Compatible Pipe Diameter | 1 1/2 in to 18 in |
Details
Item | Contour Worker Tool Kit |
Characteristics | Consist Of Top Selling Precision Pipe Marking Tools In A Heavy Duty Locking Metal Case |
Application | For Precision Pipe Markings and Layouts |
Includes | Metal Carry/Storage Case, Number 1 Contour Marker, Number 7 Centering Head, Number 8 Pro-Mag Level, Radius Marker, Square Soap Stone and Holder |
Tool Type | Contour Layout Kit |
For Use On | Pipe Marking and Layouts |
Tool Material | Metal |
Description
Contour Worker Tool Kit, Compatible Pipe Diameter (Maximum) 18 in, Compatible Pipe Diameter (Minimum) 1 1/2 in, Includes 8 Pro-Mag Level, Lockable Metal Carrying Case, No1 Curv-O-Mark Marker, No7 Centering Head, Square Soap Stone and Holder, Standard Radius Marker, Features Safety Contour Layout Kit Comes Pre-Assembled, For Use On Pipe Marking and Layouts, Tool Material Metal, Tool Type Contour Layout Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER316/316L, 0.045", 33 lb (ED035098)
- VICTOR CA1352 Cutting Attachment (0381-0421)
- RADNOR Contact Tip, 0.030, Miller, PK10 (RAD64002905)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14781)
- JACKSON SAFETY Burning Squares and Guides (14793)
- JACKSON SAFETY CurvOMark Cntr Head Pipe Marker Standard 6 (14775)
- JACKSON SAFETY 33 Univ Alum 360Degree Adjust DSL Magnet HandFree Level (14796)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- MAGNAFLUX Electromagnetic Particle Yoke (Y-2)
- Jackson Safety Welding Accessories