Shop All Welding Accessories
Jackson Safety
Contour Replace 6 Pin
Mfr # 14798
Zoro # G4119766
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hardened Steel Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14798
- Zoro # G4119766
- UPC # 626053604967
- Country of Origin China
- Category Welding Accessories
Details
Item | Hardened Steel Pin |
Accessory Type | Hardened Steel Pin |
Description
Hardened Steel Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- BLUE DEMON ARGON GAS WELDING HOSE, 1/4 IN X 10 FT, W/INERT GAS FITTING (BDGH-ARG14-10)
- BRUSH RESEARCH MANUFACTURING Brass Scratch Brush, 93APB (BRM93APB)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- JACKSON SAFETY Contour Magnetic Burning Guide (14791)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14783)
- JACKSON SAFETY CurvOMark Cntr Head Pipe Marker Standard 6 (14775)
- JACKSON SAFETY Contour 29-34 Extension (14792)
- JACKSON SAFETY Contour Radius Marker Stand Alum Up to 24 Inches Radius (14782)
- JACKSON SAFETY Ground Clamp GC3 1.625In Jaw 1-2 Cab Conn Cap ForgCopAlloy (14731)
- BERNZOMATIC SPARK TORCH LIGHTER 1PC (328632)
- Jackson Safety Welding Accessories