Climbing Industrial Hard Hat, Vented
Mfr # 20923
Zoro # G005367600
Key Features
- Fits Hat Size 6 1/2 - 8
- Suspension Adjustment Type Ratcheting
- Color Orange
- Head Protection Venting Vented
- Standards ANSI Z89.1, Type 1, Class C
Product Information
- Brand Jackson Safety
- MFR # 20923
- Zoro # G005367600
- UPC # 626053621155
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 - 8 |
Details
Item | Climbing Inspired Hard Hat |
Suspension Adjustment Type | Ratcheting |
Color | Orange |
Head Protection Venting | Vented |
Standards | ANSI Z89.1, Type 1, Class C |
Accessory Slots | Yes |
Application | At Height; Confined Space: Construction Sites |
Features | Chin Strap|Sliding Vents |
Description
The Jackson Safety CH-400V Industrial Climbing Vented Hard Hat features a “climbing inspired” hard hat shape.
The 6-pt ratcheting suspension fits head sizes 6-1/2 to 8 making it more comfortable than “traditional” hard hats. Specially designed sliding vent holes allow easy opening and closing depending on weather conditions.
Lightweight in design, molded from high-quality ABS materials, this hard hat is ideal for at-height and scaffolding work, confined space applications, construction sites requiring chin straps and general all-around head protection.
CH-400V hard hat meets ANSI Z89.1, Type 1, and Class C. Choose from a variety of colors: white, yellow, orange, high-visibility yellow green, and black.
- •Introducing Jackson Safety new ultra-modern "Climbing-Inspired" industrial hard hat.
- •DESIGN - The Jackson Safety CH-400V is a new ultra-modern "Climbing-Inspired" industrial hard hat that provides ultimate comfort and head protection
- •APPLICATION - Lightweight, molded from high-quality ABS materials, it provides all-around head protection in confined spaces, for at-height and scaffolding work, and on construction sites
- •FEATURES - Super comfortable 6 pt. ratcheting suspension securely fits head sizes 6-1/2 to 8. A unique sliding vent hole system allows easy opening when working in direct sun/hot climates - or closed when used in cold or rainy conditions
- •INCLUDES - Built-in chin strap, chin cup and replaceable extra-absorbent sweatband provides added security and all-day comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (465P54)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Gray, 12 PK (14842)
- JACKSON SAFETY Hard Hat, 12 PK (14836)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (20397)
- JACKSON SAFETY Hat Hard Black Western Ratchet (3007313)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- Jackson Safety Hard Hats