Climbing Industrial Hard Hat, Non-Vented
Mfr # 20907
Zoro # G405367590
Key Features
- Fits Hat Size 6 1/2 - 8
- Suspension Adjustment Type Rapid Dial
- Head Protection Venting Non-Vented
- Standards ANSI Z89.1, Type 1, Class C, G & E|EN397 European Standards
- Accessory Slots Yes
Product Information
- Brand Jackson Safety
- MFR # 20907
- Zoro # G405367590
- UPC # 626053621124
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 - 8 |
Details
Item | Climbing Inspired Hard Hat |
Suspension Adjustment Type | Rapid Dial |
Color | Black |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1, Type 1, Class C, G & E|EN397 European Standards |
Accessory Slots | Yes |
Application | At Height; Confined Space: Construction Sites |
Features | Chin Strap|Dielectric |
Description
The Jackson Safety CH-300 Industrial Climbing Non-Vented Hard Hat features a “climbing inspired” hard hat shape.
The 6-pt ratcheting suspension fits head sizes 6-1/2 to 8 and a rapid-dial ratcheting mechanism allowing quick and easy adjustment. The CH300 hard hat comes standard with a convenient built-in chin strap and molded chin cup.
Lightweight in design, molded from high density polyethylene (HDPE), this hard hat is ideal for at-height and scaffolding work, confined space applications, construction sites requiring chin straps and general all-around head protection.
CH-300 hard hat meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards. Choose from a variety of colors: white, yellow, orange, high-visibility yellow green, and black.
- •DESIGN - The Jackson Safety CH-300 is a new ultra-modern "Climbing-Inspired" industrial hard hat that provides ultimate comfort and head protection
- •APPLICATION - Lightweight, molded from high density polyethylene (HDPE), it provides all-around head protection in confined spaces, for at-height and scaffolding work, and on construction sites
- •FEATURES - Rapid-Dial ratcheting headgear allows for quick and easy adjustment, even while wearing gloves. A super comfortable 6 pt. ratcheting suspension securely fits head sizes 6-1/2 to 8
- •INCLUDES - Built-in chin strap, chin cup and replaceable extra-absorbent sweatband provides added security and all-day comfort
- •CERTIFICATION - Meets ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards, ensuring you remain safe with the strictest quality standards
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Airline Hose, 50 ft. L, Rubber (V2050ST)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- JACKSON SAFETY CH-450V Series Industrial Climbing Style Vented Hard Hats (20971)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (20398)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Black, 4 PK (17330)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Orange, 12 PK (14839)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Cap Brim 50-50, White/Black Camo (HDC50C-20CK)
- Jackson Safety Hard Hats