Shop All Welding Accessories
Jackson Safety
Burning Squares and Guides
Mfr # 14793
Zoro # G4119790
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 48" Overall Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14793
- Zoro # G4119790
- UPC # 626053604912
- Country of Origin China
- Category Welding Accessories
Dimensions
Size | 48" Overall Length |
Details
Item | Pro-Mag Burning Square |
Description
The Jackson® Safety magnetic burning guide is Designed for use with a burning torch or as a straight edge and constructed with highly durable material to withstand both heat and spatter.
- •STRAIGHT EDGE: Jackson Safety #28 Magnetic Burning Guide provides strong, durable straight edge while using a burning torch or plasma cutter
- •PIPE WELDING TOOL: Precise tool used in structural thermal cutting and layout
- •30 LB MAGNETS: Features Three 30-pound pull cast-in magnets to use in any position, and has a 24-inch blade on a raised plane
- •HEAT RESISTANT: Dependable, 18"L welding accessory is made of durable material to withstand heat and spatter
- •SAFETY STANDARDS: Providing innovative safety solutions, unparalleled features, long-lasting value, and comfort on the job
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Nozzle, Centerfire, 5/8" (N-5814C)
- MILLER ELECTRIC Welding Terminal Adapter, Male (042466)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- ROBOVENT Cartridge Filter, 17.4 in Dia, 16 in H (PL-18D16-A15)
- JACKSON SAFETY Dial Set Level Alum 180Degree Adjust DSL Use CurvOMark Tools (14797)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- JACKSON SAFETY CurvOMark Cntr Head Pipe Marker Standard 6 (14775)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14781)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- JACKSON SAFETY 4 Jumbo Contour Marker Alum Pipes 8–48 Diameter (14773)
- POWERWELD Magnetic Ground Clamp, Switchable, 300A (PWMGC-300)
- Jackson Safety Welding Accessories