Shop All Bump Caps
Jackson Safety
Bump Cap, Front Brim, HDPE, Pinlock Suspension, Green, Fits Hat Size 6-1/2 to 8-1/4
Mfr # 14812
Zoro # G8589865
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 8-1/4
- Head Protection Material HDPE
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14812
- Zoro # G8589865
- UPC # 024886045894
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 8-1/4 |
Details
Item | Bump Cap |
Head Protection Material | HDPE |
Color | Green |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | No |
Head Protection Brand | JACKSON SAFETY |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
Includes LED Lights | No |
Number of Suspension Points | 4 pt. Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Green, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 8-1/4, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Seamless Knit, Black, S (KP1T18/S)
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- PROPPER Waterproof Pant, 2XL, Black (F52393F001XXL)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Blue, Fits Hat Size 6-1/2 to 8-1/4 (14813)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (14811)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 8-1/4 (14816)
- JACKSON SAFETY High-Density Polyethylene (HDPE), Pinlock Suspension, Yellow, Fits Hat Size 6 1/2 - 8 1/4" (20187)
- JACKSON SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 8 1/4 12 PK (20188)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 8-1/4 (14809)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- Jackson Safety Bump Caps