Shop All Welding Helmets
Jackson Safety
Bucket Style Lift Front Welding Helmet for Pipeline Applications
Mfr # 14313
Zoro # G207382319
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 4.25" x 2"
- Application Welding
- Features Lift Front; Passive Filter Shade 10IR
- Welding Helmet Material Nylon
- Standards ANSI Z87.1|CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14313
- Zoro # G207382319
- UPC # 626053644383
- Country of Origin United States
- Category Welding Helmets
Details
Item | 280PL Lift Front Welding Helmet |
Viewing Area | 4.25" x 2" |
Application | Welding |
Features | Lift Front; Passive Filter Shade 10IR |
Welding Helmet Material | Nylon |
Standards | ANSI Z87.1|CSA Z94.3 |
Color | Silver; Silver |
Includes | Welding Helmet |
Front Type | Lift |
Filter Type | Passive |
Passive Filter Shade | 10 IR |
Description
Made especially for pipeline applications, the Jackson Safety® 280PL welding helmet comes with a spring-loaded lift front for maximum versatility, and the Super Tuff nylon material is built for the harshest welding extremes.
- •Spring-loaded lift front provides added flexibility by eliminating the need to raise the hood during pre/post preparation work
- •Patented 370 Speed Dial® ratcheting headgear achieves a perfect fit and creates the ultimate balance in comfort and functionality (Models 14301 and 14311)
- •Slotted hard hat adaptor allow easy attachment to most slotted hard hats (Models 14302 and 14312)
- •Super Tuff nylon material provides a lightweight yet durable design and performs in the harshest welding extremes
- •Patented lens retention system provides effortless loading of filter, cover, and protective plates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-QDB12 Torch-To-Hose W-Check Valve (312-QDB12)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (13N28)
- SURTEK Magnetic Welding Corner Holder 75Lb (123282)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14303)
- JACKSON SAFETY HLX 100 Passive Welding Helmet - Ultra Lightweight (34068)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47100)
- JACKSON SAFETY TrueSight II Auto Darkening Digital Welding Helmet, Shade 5-13, Red/White (46118)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark Black (46148)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14302)
- ALLEGRO INDUSTRIES EZ Air Max PAPR Welding Helmet (Complete (9936)
- Jackson Safety Welding Helmets