Shop All Welding Helmets
Jackson Safety
Bucket Style Lift Front Welding Helmet for Pipeline Applications
Mfr # 14311
Zoro # G507382309
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 4.25" x 2"
- Welding Helmet Material Nylon
- Includes Welding Helmet
- Standards ANSI Z87.1|CSA Z94.3
- Features Lift Front; Ratcheting Suspension; Passive Filter Shade 10IR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14311
- Zoro # G507382309
- UPC # 626053644321
- Country of Origin United States
- Category Welding Helmets
Details
Item | 280PL Lift Front Welding Helmet |
Viewing Area | 4.25" x 2" |
Welding Helmet Material | Nylon |
Includes | Welding Helmet |
Color | Silver; Silver |
Standards | ANSI Z87.1|CSA Z94.3 |
Features | Lift Front; Ratcheting Suspension; Passive Filter Shade 10IR |
Application | Welding |
Front Type | Lift |
Filter Type | Passive |
Passive Filter Shade | 10 IR |
Description
Made especially for pipeline applications, the Jackson Safety® 280PL welding helmet comes with a spring-loaded lift front for maximum versatility, and the Super Tuff nylon material is built for the harshest welding extremes.
- •Spring-loaded lift front provides added flexibility by eliminating the need to raise the hood during pre/post preparation work
- •Patented 370 Speed Dial® ratcheting headgear achieves a perfect fit and creates the ultimate balance in comfort and functionality (Models 14301 and 14311)
- •Slotted hard hat adaptor allow easy attachment to most slotted hard hats (Models 14302 and 14312)
- •Super Tuff nylon material provides a lightweight yet durable design and performs in the harshest welding extremes
- •Patented lens retention system provides effortless loading of filter, cover, and protective plates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (S113832-G45)
- BLUE DEMON High Strength Alum Weld Wire, 0.047x1lb (ER5356-047-01)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- SIEVERT Hammer Bit, 4" L, 8 oz. Size, Copper (7002-50)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- JACKSON SAFETY HLX Pass Welding Helmet, UltraLite HEV Metal Graphic (20508)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46410)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47104)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Variable Shade (47105)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- Jackson Safety Welding Helmets