Shop All Welding Helmets
Jackson Safety
Bucket Style Lift Front Welding Helmet for Pipeline Applications
Mfr # 14302
Zoro # G807382320
original price:
$85.15
5% off
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 4.25" x 2"
- Includes Welding Helmet
- Welding Helmet Material Nylon
- Features Lift Front; Slotted Hard Hat Adapter ; Passive Filter Shade 10IR
- Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 14302
- Zoro # G807382320
- UPC # 626053644352
- Country of Origin United States
- Category Welding Helmets
Details
Item | 280PL Lift Front Welding Helmet |
Viewing Area | 4.25" x 2" |
Color | Black; Black |
Includes | Welding Helmet |
Welding Helmet Material | Nylon |
Features | Lift Front; Slotted Hard Hat Adapter ; Passive Filter Shade 10IR |
Application | Welding |
Standards | ANSI Z87.1|CSA Z94.3 |
Filter Type | Passive |
Passive Filter Shade | 10 IR |
Front Type | Lift |
Description
Made especially for pipeline applications, the Jackson Safety® 280PL welding helmet comes with a spring-loaded lift front for maximum versatility, and the Super Tuff nylon material is built for the harshest welding extremes.
- •Spring-loaded lift front provides added flexibility by eliminating the need to raise the hood during pre/post preparation work
- •Patented 370 Speed Dial® ratcheting headgear achieves a perfect fit and creates the ultimate balance in comfort and functionality (Models 14301 and 14311)
- •Slotted hard hat adaptor allow easy attachment to most slotted hard hats (Models 14302 and 14312)
- •Super Tuff nylon material provides a lightweight yet durable design and performs in the harshest welding extremes
- •Patented lens retention system provides effortless loading of filter, cover, and protective plates
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Gun, Soldering, 260 W (D550PK)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.045, 45 lb (S305412-G45)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- RHINO CART Portable Welding Table, 48"W Work Surface (TD5-4830Q-K1)
- JACKSON SAFETY Sellstrom Auto Darkening Welding Helmet with Advantage Plus Series Variable ADF - Black (S26200)
- JACKSON SAFETY ADF Cartridges - Solera II Series (46410)
- JACKSON SAFETY Welding Helmet, Huntsman, Passive, Black, 951P (14535)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46159)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14301)
- JACKSON SAFETY Advantage Series Welding Helmet with Auto Darkening Filter (S26100)
- 3M SPEEDGLAS Auto Darkening Welding Helmet, (37232)
- Jackson Safety Welding Helmets