Blockhead® Fiberglass Full Brim Hard Hat, Non-Vented
Mfr # 20600
Zoro # G610400426
Key Features
- Fits Hat Size 6 1/2 - 8"
- Suspension Adjustment Type 370 Speed Dial™ Ratcheting Headgear
- Color Carbon Fiber - Silver
- Head Protection Venting Non-Vented
- Standards ANSI Z89.1, Class C, G, & E
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 20600
- Zoro # G610400426
- UPC # 626053621209
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 - 8" |
Details
Suspension Adjustment Type | 370 Speed Dial™ Ratcheting Headgear |
Color | Carbon Fiber - Silver |
Head Protection Venting | Non-Vented |
Standards | ANSI Z89.1, Class C, G, & E |
Features | Attachment points for chin straps|Dielectric|Sun Protection |
Description
The Jackson Safety Blockhead® FG Series Premium Fiberglass Full Brim Non-Vented Hard Hat is designed with a modern contoured dome shape and extra-wide brim wrapped using a special water transfer decal that gives a stylish “composite” look. Molded from special fiberglass materials, this hard hat is ideal for general and high-heat applications.
Blockhead® FG hard hat features Jackson Safety’s 370 Speed Dial premium ratcheting headgear, an industry best, and include a 4-pt ratcheting suspension to fit head sizes 6-1/2 to 8 as well as a replaceable sweatband.
Blockhead® FG hard hat meets ANSI Z89.1, Class C, G, and E. Also available in a vented model (20620).
- •DESIGN - The Jackson Safety Blockhead® FG Series Premium Fiberglass Full Brim Non-Vented Hard Hat features a modern contoured dome shape with a uniquely identifiable ridgeline that provides a stylish “composite” look
- •APPLICATION - Molded from special fiberglass materials, it provides all-around head protection for general and high-heat applications
- •FEATURES – Wrap-around extra-wide brim protects workers from outdoor elements such as sun and rain. Comfortable 4-pt ratcheting suspension securely fits head sizes 6-1/2 to 8.
- •INCLUDES – Jackson Safety’s 370 Speed Dial premium ratcheting headgear provides quick and easy adjustment, and a replaceable sweatband ensures all-day comfort
- •CERTIFICATION - Meets ANSI Z89.1, Class C, G, and E, ensuring you remain safe with the strictest quality standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, 11, 1FEW5, PR (11-800VP)
- KLEIN TOOLS Cooling PVA Towel, Blue, 2-Pack (60230)
- WEARWELL 23 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, XS, PR (11-900)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (14418)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Gray, 4 PK (19525)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Black, 4 PK (17330)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (14833)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- 3M SecureFit H-801SFR-UV White 4-Point Ratchet Suspension Full Brim Hard Hat with UVicator (399H801RUV)
- Jackson Safety Hard Hats