Shop All Welding Helmet Accessories
Jackson Safety
ADF Cartridges - Solera II Series
Mfr # 46910
Zoro # G3942754
product price: $10.55
/pk 10, $1.06/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Z94.3|ANSI Z87.1|CE
- Color Clear
- Plate Size 2" x 4-1/4"
- Material Polycarbonate
- Application Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 46910
- Zoro # G3942754
- UPC # 626053617691
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2" x 4-1/4" |
Details
Standards | CSA Z94.3|ANSI Z87.1|CE |
Color | Clear |
Material | Polycarbonate |
Application | Safety |
Description
The Solera II ADF cartridges are an economical way to convert passive welding hoods to an ADF style. Engineered with the latest advancements in True Color technology, these "drop-ins" provide a crystal clear view of the weld while reducing eye strain. The sleek and ultra-lightweight design ensures maximum comfort even during extended use.
- •Economical way to convert passive-style hoods to an ADF
- •True Color technology delivers a crystal-clear view and reduces eye strain
- •Sleek and ultralight design ensures maximum comfort
- •Solar-powered lens eliminates the need to change batteries
- •Comes in an attractive ready-to-use color POP display (model 46410)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Regulator (RO)
- AMERICAN BEAUTY TOOLS Standard Plier Style Handpiece (105258)
- WELLER 19 Gauge X 1/2In Threaded Hub Needle (KDS1912P)
- WALTER SURFACE TECHNOLOGIES Universal 2x4 weld helmet cover plate (03-OP)
- JACKSON SAFETY Replacement ADF for Auto Darkening Helmets (46158)
- JACKSON SAFETY Passive Filter Plates - Polycarbonate (14571)
- JACKSON SAFETY Replacement Headgear, For Welding Helment, Black/Gray (20696)
- JACKSON SAFETY Safety Plate Sets (41589)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- JACKSON SAFETY TrueSight II Weld External Safety Protect Your ADF CLR 10/Cs (30320)
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- Jackson Safety Welding Helmet Accessories