Shop All Welding Helmets
Jackson Safety
ADF Cartridges - Solera II Series
Mfr # 46410
Zoro # G3942739
Sold in multiples of 10 for $469.90
$469.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features True Color
- Power Source Solar
- Color Black
- Standards CSA Z94.3|ANSI Z87.1|CE
- Material Nylon/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jackson Safety
- MFR # 46410
- Zoro # G3942739
- UPC # 626053617585
- Country of Origin China
- Category Welding Helmets
Details
Features | True Color |
Power Source | Solar |
Color | Black |
Standards | CSA Z94.3|ANSI Z87.1|CE |
Material | Nylon/Polycarbonate |
Application | Safety |
Optical Clarity | 1/1/1/2 |
Plate Type | Cover |
Filter Type | ADF Fixed Shade |
Description
The Solera II ADF cartridges are an economical way to convert passive welding hoods to an ADF style. Engineered with the latest advancements in True Color technology, these "drop-ins" provide a crystal clear view of the weld while reducing eye strain. The sleek and ultra-lightweight design ensures maximum comfort even during extended use.
- •Economical way to convert passive-style hoods to an ADF
- •True Color technology delivers a crystal-clear view and reduces eye strain
- •Sleek and ultralight design ensures maximum comfort
- •Solar-powered lens eliminates the need to change batteries
- •Comes in an attractive ready-to-use color POP display (model 46410)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD TWO GAS CALIBRATION FLOWMETER (14017)
- LINCOLN ELECTRIC Welding Cart (K2275-3)
- HOBART WELDING PRODUCTS MIG Welder, Handler(R), 1, 120V AC, 25 to 130A DC, 25 % (500573)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- JACKSON SAFETY Bucket Style Lift Front Welding Helmet for Pipeline Applications (14313)
- JACKSON SAFETY Rebel™ Series - Welding/Goggle Masks (46200)
- JACKSON SAFETY HSL 2 Passive Welding Helmet - Lift Front (14972)
- JACKSON SAFETY Capmount Adapt Mount Kit Weld Helmet, s Hard Hats Black (15973)
- BLUE DEMON TRUE VIEW 9300 WELDING HOOD, EXTERIOR COVER LENS, 5 PACK (BDWH-TRUEVIEW-9300-EL)
- Jackson Safety Welding Helmets