Shop All Faceshields and Visors
Jackson Safety
Acetate Face Shield 9x19 CLR Reusable Face Protect
Mfr # 29060
Zoro # G8589323
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29060
- Zoro # G8589323
- UPC # 626053602222
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 15 1/2 in |
Visor Height | 9" |
Length | 15" |
Description
Face Shield, Application Food Processing, Landscaping, Light Industrial Manufacturing, Splash, Compatible with Brand Jackson Safety, Compatible with Grainger Part Number 33VA09, Compatible with Manufacturer Model Number 14381, 14940, 29051, 29076, 29077, Dielectric Protection No, Features Flexibility in Cold Working Conditions, For Use With Jackson Safety(R) Head Gear/Cap Adapter, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No, Includes No Visor Coatings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, 3XL (V2570470U-3XL)
- CHILL-ITS BY ERGODYNE M Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- BRADY Pipe Marker, Chilled Water Return, 4to6 In (4023-D)
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- JACKSON SAFETY F30 9 x 155 x 040 Green Acetate Faceshield (29090)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- JACKSON SAFETY Quad 500 Faceshield (14235)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- JACKSON SAFETY Face Shield Visor, PC, Gray, 0.08" Thick (29075)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Headgear HDK-Facesaver (14381)
- Jackson Safety Faceshields and Visors