Shop All Faceshields and Visors
Jackson Safety
Acetate Face Shield 9x15.5 CLR Reusable Face Protect
Mfr # 29079
Zoro # G8589314
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Visor Color Clear
- Material Acetate
- Visor Material Acetate
- Lens Coating Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 29079
- Zoro # G8589314
- UPC # 626053602253
- Country of Origin Unknown
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 15 1/2 in |
Length | 15-1/2" |
Details
Item | Replacement Visor |
Color | Clear |
Visor Color | Clear |
Material | Acetate |
Visor Material | Acetate |
Lens Coating | Chemical Resistant |
For Use With | Mfr. No. 29077; Any Jackson Safety Headgear |
Visor Thickness | 0.047" |
Dielectric Protection | No |
Standards | ANSI Z87.1-2010 |
Features | Protects Against Flying, Abrasive Particles and Chemical Splash |
Primary Lens Color | Clear |
Hazard Risk Category (HRC) | 0 |
Description
Faceshield 34-40 9x15.5x040 Ace Bd Clr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, Blue (565718)
- JACKSON SAFETY Quad 500 Replacement (14255)
- JACKSON SAFETY Maxview Faceshield (14214)
- JACKSON SAFETY Replacement Splash Shield (14355)
- JACKSON SAFETY Visor, F20, Face Shield, Polycarbonate, Clear, Bound (29106)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- Jackson Safety Eye Protection