Shop All Cold Weather Caps, Hats & Liners
Jackson Safety
AA-9 Wingard Head Protection
Mfr # 14497
Zoro # G5371247
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Over-The-Head
- Material Polyester
- Color Navy Blue
- Size Universal
- Features Ideal for Very Cold Working Environments, Warmth for Temps from 32 Degrees to 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14497
- Zoro # G5371247
- UPC # 626053603038
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Style | Over-The-Head |
Material | Polyester |
Item | Wind Guard |
Color | Navy Blue |
Features | Ideal for Very Cold Working Environments, Warmth for Temps from 32 Degrees to 0 Degrees |
Lining Material | 100% Polyester Fleece |
Interior Color | Navy |
Areas Covered | Ears, Face, Head, Neck |
Description
Wind Guard, Outer Material Polyester, Areas Covered Ears, Face, Head, Neck, Outer Color Navy, Lining Material 100 Percent Polyester Fleece, Features Ideal for Very Cold Working Environments, Warmth for Temps from 32 Degrees to 0 Degrees , Size Universal, Interior Color Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Quantitative Fit Test Adapter (10056424)
- RADIANS Hard Hat Mounted Ear Muffs, 26 dB, Black (CMT-26)
- PIP Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (64-V77BPF/XL)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Extra Large (PW9230XL)
- JACKSON SAFETY Nomex Head Winterliner Head Protection (14504)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- JACKSON SAFETY A-9 Windgard Head Protector (16757)
- JACKSON SAFETY 225 Plus Winterliner Univ BLU (14502)
- JACKSON SAFETY WindGard AA-8 (14494)
- POLAR PLUS Hi Vis Knit Hat, Orange (115-O)
- Jackson Safety Cold Weather Caps, Hats & Liners