Shop All Tape Measures
Jackson Safety
6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade
Mfr # 14764
Zoro # G4119851
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Wrap-a-Round/Diameter Tape Measures
- Graduations Inches
- Blade Material Flexible Gasket
- Measurement Type SAE
- Belt Clip No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jackson Safety
- MFR # 14764
- Zoro # G4119851
- UPC # 626053604707
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 6 ft. |
Blade Width | 3-7/8" |
Details
Tape Measure Product Grouping | Wrap-a-Round/Diameter Tape Measures |
Graduations | Inches |
Item | Wrap-a-Round,Large,Gray |
Blade Material | Flexible Gasket |
Measurement Type | SAE |
Belt Clip | No |
Blade Color | Gray |
Graduation Marks | Inches |
Description
Wrap-a-Round,Large,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 5 mm-0.8 mm High speed steel Metric Plug Tap (91-21026)
- EXCEL BLADES 2 in. Machine Square (60018IND)
- URREA Black flat strike wrench 12 point, 1-13/16" opening size. (2729SW)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-133)
- JACKSON SAFETY 9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade (14767)
- JACKSON SAFETY 7 ft Wrap-a-Round/Diameter Tape Measure, 5 in Blade (14754)
- JACKSON SAFETY Curv-O-Mark Wrap-A-Round Tools (14766)
- JACKSON SAFETY 4 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14752)
- JACKSON SAFETY 6 ft Wrap-a-Round/Diameter Tape Measure, 3 7/8 in Blade (14753)
- JACKSON SAFETY 4 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14763)
- FBS DISTRIBUTION FBS Distribution FBS-48485 LaRouge ProBand Fine Line Tape - 0.25 in. x 60 Yards (FBS-48485)
- Jackson Safety Measuring and Layout Tools